Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-4020-RFID-IC-S-626

  • Zoro # G9350537


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4020-RFID-IC-S-626
Zoro #
G9350537
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Latch Length
1/2 in
Inside Height
8 5/8 in
Outside Height
8 21/32 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Access Method
RFID
Max. User Codes
250
Timed Entry Allowance
5 sec
Hand
Field Reversible
Max. Proximity Range
3/4 in
Event Audit Trail
No
IP Rating
Not Rated
Mounting Style
Cylindrical
Function
Programable Function Control
Backset
2 3/4 in
Battery Life
1 to 2 yr
ADA Compliant
Yes
Grade
1
Electrical/Mechanical
Electrical
Lock Material
Stainless Steel
Power Source
(4) AA Batteries
Fire Rating
3 hr
Handle Type
Clutched Lever Sentinel
Key Override Options
Interchangeable Core
Standards
ANSI/BHMA A156.2
Weather Resistant
Yes
Bolt Throw
1/2 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
RFID
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
1/2 in
Lever Style
Clutch
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
UL Fire Rating
UL10C
Lockset Function
Classroom
ANSI Grade
1
User Codes - Maximum
250
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Strike Type
ASA
Lockset Material
Stainless Steel
Operation Type
Push Button

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.