This item is Discontinued.

Townsteel Classroom Lock, Bronze, Quest Lever FME-2030-RFID-Q-613

Classroom Lock, Bronze, Quest Lever (Discontinued)

  • Mfr # FME-2030-RFID-Q-613
  • Zoro # G9350092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-2030-RFID-Q-613
Zoro #
G9350092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness
1 3/4 in
Inside Width
3 21/64 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Inside Height
10 15/32 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Latch Front Size
1 1/4 in x 8 in

Details

Item
Electronic Lock
Series
2000
Handle Type
Rigid Lever Quest
Max. User Codes
250
Function
Programable Function Control
Access Method
RFID
For Use With
Commercial Door
Mounting Style
Mortise
Lock Material
Stainless Steel
Finish
Oil Rubbed Bronze
Keypad
RFID
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
No
Hand
Field Reversible
Battery Life
1 to 2 yr
Fire Rating
3 hr
IP Rating
Not Rated
Backset
2 3/4 in
Standards
ANSI/BHMA A156.13, A156.13-2005, A156.25, UL/ULC 10C, BAA, ADA,RoHS 2002/95/ec, FCC part 15
Electrical/Mechanical
Electrical
Key Override Options
High Security 6 Pin TownSteel L
Power Source
(4) AA batteries
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Grade
1
Weather Resistant
Yes
Timed Entry Allowance
8 sec
Voltage
1.5
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Type
Mortise Rigid

Description

Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1 3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.