This item is Discontinued.

Townsteel Classroom Lock, Bronze, Sentinel Lever XME-2020-S-613

Classroom Lock, Bronze, Sentinel Lever (Discontinued)

  • Mfr # XME-2020-S-613
  • Zoro # G9351526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-2020-S-613
Zoro #
G9351526
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Oil Rubbed Bronze
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Max. User Codes
250
Electrical/Mechanical
Electrical
ADA Compliant
Yes
Grade
1
Keypad Material
Zinc
Hand
Field Reversible
Backset
2 3/4 in
Handle Type
Clutched Lever Sentinel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Battery Life
1 to 2 yr
Lock Material
Stainless Steel
Key Override Options
Schlage "C" 6 Pin Keyway
Timed Entry Allowance
8 sec
Access Method
Keypad
Mounting Style
Mortise
Event Audit Trail
No
IP Rating
Not Rated
Function
Programable Function Control
Power Source
(4) AA Batteries
Weather Resistant
Yes
Keypad
Digital
Bolt Throw
3/4 in
Case Material
Bronze
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Temperature - Maximum
151 Degrees F
User Codes - Maximum
90
Hand Orientation
Non-Handed
Operation Type
Push Button
Proximity Distance - Maximum
3/4 in
Temperature - Minimum
-31 Degrees F
Strike Type
Mortise
Lever Style
Clutch
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.