Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-2030-Q-626

  • Zoro # G9351027


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2030-Q-626
Zoro #
G9351027
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Inside Height
8 5/8 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Latch Length
1/2 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Weather Resistant
Yes
Lock Material
Stainless Steel
Battery Life
1 to 2 yr
Access Method
RFID
Hand
Field Reversible
Grade
1
IP Rating
Not Rated
Standards
ANSI/BHMA A156.2
Event Audit Trail
No
Function
Programable Function Control
Key Override Options
High Security 6 Pin TownSteel L
Mounting Style
Cylindrical
Electrical/Mechanical
Electrical
Max. User Codes
250
Max. Proximity Range
3/4 in
Backset
2 3/4 in
Timed Entry Allowance
5 sec
Fire Rating
3 hr
ADA Compliant
Yes
Power Source
(4) AA Batteries
Handle Type
Rigid Lever Quest
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
1/2 in
Keypad
RFID
Product Type
Electronic Keyless Lock
UL Fire Rating
UL10C
Lockset Handle Type
Lever
Proximity Distance - Maximum
1/2 in
Temperature - Minimum
-31 Degrees F
Lever Style
Rigid
Operation Type
Push Button
Lockset Material
Stainless Steel
User Codes - Maximum
250
ANSI Grade
1
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.