Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
- Mfr # ND50BD RHO 622
- Zoro # G309951307
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Type
Cylindrical Lock
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND50BD RHO 622
- Zoro #
- G309951307
- UPC #
- 197163105731
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Type
- Cylindrical Lock
- Material
- Metal
- Weight
- 5 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Features
- Pushbutton Office
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.