Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XCE-2020-Q-626

  • Zoro # G9351806


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCE-2020-Q-626
Zoro #
G9351806
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in to 2 in
Latch Length
1/2 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Depth
2 3/4 in
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Electrical/Mechanical
Electrical
Event Audit Trail
No
Function
Programable Function Control
Backset
2 3/4 in
Standards
ANSI/BHMA A156.2
Timed Entry Allowance
5 sec
Access Method
Keypad
Mounting Style
Cylindrical
Grade
1
Key Override Options
Schlage "C" 6 Pin Keyway
Fire Rating
3 hr
Keypad Material
Metal
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Max. User Codes
250
Lock Material
Stainless Steel
Handle Type
Clutched Lever Quest
Hand
Field Reversible
Power Source
(4) AA Batteries
Weather Resistant
Yes
IP Rating
Not Rated
Battery Life
1 to 2 yr
Keypad
Digital
Bolt Throw
1/2 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Lever Style
Clutch
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
User Codes - Maximum
90
Proximity Distance - Maximum
3/4 in
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Material
Stainless Steel
Lockset Type
Electrical
Strike Type
ASA
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in to 2 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.