Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSS-L-S-04-626

  • Zoro # G615867231


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Strike Type
Curved Lip
Color
Silver
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-L-S-04-626
Zoro #
G615867231
UPC #
197163350773
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Entrance
Strike Type
Curved Lip
Color
Silver
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.13, UL Listed
Backset
2 3/4 in
Number of Pins
6
Keyway Type
Schlage C
Key Type
Keyed Different
Features
Multiple Keying Options, Tamper Proof Cylinder Collar
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
1
Application
Commercial
Trim Plate Shape
Rectangular
Fire Rating
3 hr
Lockset Function ANSI Code
F04
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Performance Grade
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Lockset Style
Mortise
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Hand Orientation
Non-Handed

Description

MSS-L-S-04-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.