Zoro Homepage

Door Lockset, Not Keyed, Push Button

  • Mfr # MSE-L-S-22-626

  • Zoro # G615867217


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-S-22-626
Zoro #
G615867217
UPC #
197163350766
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Number of Pins
6
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Item
Door Lockset
Lockset Handle Type
Lever
Color
Silver
Backset
2 3/4 in
Lockset Function
Privacy
Standards
ANSI/BHMA A156.13, UL Listed
Key Type
Not Keyed
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Strike Type
Curved Lip
Keyway Type
None
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Type
Mechanical
Lockset Function ANSI Code
F22
Trim Plate Shape
Rectangular
Application
Commercial
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Style
Mortise
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Push Button
Locking/Unlocking Access - Inside
Push Button

Description

MSE-L-S-22-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.