Zoro Homepage

Lever Lockset, Arch Handle, Cylindrical

  • Mfr # CRX-A-72-630

  • Zoro # G2105737


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX-A-72-630
Zoro #
G2105737
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Ligature Resistant
Yes
Number of Pins
6
Item
Door Lockset
Series
CRX-A
Location Type
Behavioral Health, Detention Facility
Features
Through-Bolt Mounting with Tamper-Resistant Screws
Backset
2 3/4 in
Strike Type
ASA
Mortise/Cylindrical
Cylindrical
Includes
Mounting Screws
Handle Material
Stainless steel
Lockset Performance Strength
Light Duty
Number of Keys
0
For Use With
Commercial Doors
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, UL Listed
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Fire Rated
Standards ANSI/BHMA A156.2-2011 UL 10C
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F72
Lockset Type
Mechanical
Lockset Style
Cylindrical
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
ANSI Grade
1
UL Fire Rating
UL10C

Description

Lever Lockset,Arch Handle,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.