Zoro Homepage

Lever Lockset, Arch Handle, Cylindrical

  • Mfr # CRX-A-76-630-RH

  • Zoro # G2105649


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX-A-76-630-RH
Zoro #
G2105649
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
Yes
Series
CRX-A
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, UL Listed
For Use With
Commercial Doors
Item
Door Lockset
Location Type
Behavioral Health, Detention Facility
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Type
ASA
Lockset Fire Rating
3 hr
Features
Through-Bolt Mounting with Tamper-Resistant Screws
Lockset Performance Strength
Light Duty
Handle Material
Stainless steel
Includes
Mounting Screws
Number of Keys
0
ADA Compliant
Yes
Fire Rated
Standards ANSI/BHMA A156.2-2011 UL 10C
Visual Indicator Message
No Message
Hand
Right
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F76
Fire Rating
3 hr
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Lockset Style
Cylindrical
Lockset Type
Mechanical
Includes Core
Core Not Included
Includes Hardware
Hardware Included
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Coreless
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Push Button
UL Fire Rating
UL10C

Description

Lever Lockset,Arch Handle,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.