Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # CDC-84-S-613

  • Zoro # G1581259


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-84-S-613
Zoro #
G1581259
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
CDC/CD Cylindrical
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage SC4
Key Type
Keyed Different
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Features
Clutch Lever, Conical Rose Trim
Handle Material
Zinc
Lockset Fire Rating
3 hr
Standards
ANSI A156.2, BAA, CSFH, UL Listed
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in x 1-5/16 in
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Key Material
Brass
Cylinder Core Type
Conventional Core Cylinder
Includes
Mounting Hardware
For Use With
Commercial Doors
ADA Compliant
Yes
Series
CDC/CD
Item
Door Lockset
Number of Keys
2
Keying
Keyed Different
Grade
1
Fire Rated
3 hr.
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Knob/Handle Material
Bronze
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
Sentinel
Lockset Type
Mechanical
Application
Commercial, Institutional, Industrial, Multiple Family Residential

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.