Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # CEC-86-S-630

  • Zoro # G1581170


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC-86-S-630
Zoro #
G1581170
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Item
Door Lockset
Standards
Act Compliant, ANSI/BHMA A156.13
ADA Compliant
Yes
For Use With
Commercial Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Mounting Hardware
Features
Internal Spring
Backset
2 3/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Mortise/Cylindrical
Cylindrical
Key Material
Brass
Lockset Fire Rating
3 hr
Series
CE
Handle Material
Stainless Steel, Wrought
Lockset Performance Strength
Extra Heavy Duty
Number of Keys
2
Number of Pins
6
Strike Type
ASA
Finish
Satin Stainless Steel
Fire Rated
3 hr.
Grade
1
Keying
Unkeyed
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Lockset Style
Cylindrical
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
UL Fire Rating
UL10C
Lockset Function ANSI Code
F86

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.