Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # CEI-86-S-626

  • Zoro # G1580988


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEI-86-S-626
Zoro #
G1580988
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Handle Material
Stainless Steel, Wrought
Features
Rose Trim, Non-Clutched Lever
ADA Compliant
Yes
Includes
Mounting Hardware
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Number of Pins
0
Item
Door Lockset
Lockset Performance Strength
Extra Heavy Duty
Number of Keys
2
Backset
2 3/4 in
Cylinder Core Type
Interchangeable Core Cylinder
For Use With
Commercial Doors
Strike Type
ASA
Series
CE
Key Material
Brass
Standards
ANSI A156.2, BAA, CSFH, RoHS Compliant, UL Listed
Grade
1
Finish
Satin Chrome
Fire Rated
3 hr.
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Function ANSI Code
F86
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Application
Commercial, Institutional, Industrial, Multiple Family Residential
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Style
CE Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.