Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 85-CUSH-AL
  • Zoro # G0292227

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDC 85-CUSH-AL
Zoro #
G0292227
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
2 3/16 in
Housing Height
1 3/4 in
Housing Length
12 5/8 in
Exterior Door Width
42 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
42 in
Length Between Mounting Holes
12 in
Spring Size - Maximum
6
Fits Chest Size
All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm, Adjustable Latch

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Max. Door Opening
90 Degrees to 180 Degrees
Mounting Hardware
Included
Standards
ANSI/BHMA, UL and ULC Listed
Projection from Wall
5 in
Arm Material
Forged Steel
Ligature Resistant
No
Includes
Template
ADA Compliant
Yes
Category Type
Parallel Arm
Series
TDC 85
Features
All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm, Adjustable Latch
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Parallel Arm
Door Opening - Maximum
180 Degrees
Performance Grade
1
Door Opening - Minimum
100 Degrees
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Projection
2 1/8 in, 2 3/16 in
Operation Style
Manual
Shell Material
Aluminum
Wire Color
Gray

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Parallel, Color Gray, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.