Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 70-DA-AL
  • Zoro # G9345576

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDC 70-DA-AL
Zoro #
G9345576
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA, UL and ULC Listed
Ligature Resistant
No
Max. Door Opening
90 Degrees to 180 Degrees
Arm Type
Delayed Action
Mounting Hardware
Included
ADA Compliant
Yes
Arm Material
Forged Steel
Projection from Wall
5 in
Includes
Template
Category Type
Regular Arm
Series
TDC 70
Features
Adjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Standard Arm
Spring Type
Adjustable
Door Opening - Minimum
120 Degrees
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Projection
2 1/2 in
Includes Hardware
Hardware Included
Operation Style
Manual
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Shell Material
Aluminum
Wire Color
Gray
Traction Material
Aluminum

Dimensions

Housing Depth
3 in
Housing Height
2 1/2 in
Housing Length
12 1/8 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
42 in
Interior Door Width
48 in
Height Between Mounting Holes
9/16 in
Length Between Mounting Holes
11 1/8 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
2
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6
Fits Chest Size
Adjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm

Description

Door Closer, Townsteel 70 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Gray, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.