Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 70-DA-DU

  • Zoro # G9345585


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDC 70-DA-DU
Zoro #
G9345585
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
3 in
Housing Height
2 1/2 in
Housing Length
12 1/8 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Exterior Door Width
42 in
Exterior Door Width - Maximum
42 in
Height Between Mounting Holes
9/16 in
Spring Size - Minimum
2
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
11 1/8 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Ligature Resistant
No
Arm Material
Forged Steel
Standards
ANSI/BHMA, UL and ULC Listed
Projection from Wall
5 in
Arm Type
Delayed Action
Includes
Template
ADA Compliant
Yes
Max. Door Opening
90 Degrees to 180 Degrees
Category Type
Regular Arm
Features
Adjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm
Door Handing
Non-Handed
Series
TDC 70
For Use With
Commercial Doors
Mounting Style
Standard Arm
Projection
2 1/2 in
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Door Opening - Minimum
120 Degrees
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Performance Grade
1
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted

Description

Door Closer, Townsteel 70 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.