Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, Aluminum, 36 in. Door W

  • Mfr # TS5000-36-AL

  • Zoro # G1581590


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Series
TS5000
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5000-36-AL
Zoro #
G1581590
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Door Height
70 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
70 in

Details

Series
TS5000
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Grade
2
Item
Exit Device
ADA Compliant
Yes
Performance
Medium Duty
Electrical/Mechanical
Mechanical
Outside Trim Type
Not Included
Lockdown Type
Deadlocking
Standards
ANSI A156.3 Grade 2, BAA, UL Panic
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
2
ANSI Grade
2
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Aluminum Painted
Product Type
Exit Device

Description

Exit Device, Rim, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 36 in, Series TS5000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 Grade 2, BAA, UL Panic, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.