Shop TOY TIME
See all product information
Create Account
60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls
- Mfr # 798438MGU
- Zoro # G601715072
product price:Â
$
18.15
/ea
Key Features
Width
0.5
Weight
3
Height
0.5
Length
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 798438MGU
- Zoro #
- G601715072
- UPC #
- 194189641205
- Country of Origin
- China
Dimensions
- Width
- 0.5
- Height
- 0.5
- Length
- 15
Details
- Weight
- 3
Description
The Flexible Construction Fort Building Toy Set by Toy Time is the perfect toy to ignite your child's imagination and creativity. STEM (science, technology, engineering, and math) toys are not only educational, but also fun! With 60 pieces, your child can build a hide-away fort in different configurations and their only limit is their imagination. The pieces are easy to use and forts are easy to build in different ways both indoors and outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.