Shop TOY TIME
See all product information
Create Account
Wooden Ring Toss Game Set
- Mfr # 259421NVT
- Zoro # G901704936
product price:Â
$
24.79
/ea
Key Features
Weight
2.25
Width
12
Height
0.75
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259421NVT
- Zoro #
- G901704936
- UPC #
- 194189603111
- Country of Origin
- China
Dimensions
- Width
- 12
- Height
- 0.75
- Length
- 12
Details
- Weight
- 2.25
Description
The Toy Time Hookey Ring Toss Game is sure to be a hit at your next party, event, or backyard barbecue! Crafted from beautiful Rubberwood, the gameboard will look great hanging in a rec room or game room, and comes complete with everything you need to play including 13 metal hooks, 6 red rubber rings, and 6 black rubber rings. Adults and kids alike will enjoy hours of fun with this addictive game!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.