Shop TOY TIME
See all product information
Create Account
Assorted Color Gel Pen Set - 100 Count
- Mfr # 724761YSW
- Zoro # G301704901
product price:Â
$
21.65
/ea
Key Features
Weight
1.75
Length
22
Width
7
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724761YSW
- Zoro #
- G301704901
- UPC #
- 194189581204
- Country of Origin
- China
Dimensions
- Length
- 22
- Width
- 7
- Height
- 0.75
Details
- Weight
- 1.75
Description
The Toy Time Gel Pen Set is perfect for your next craft or art project! With 100 gel pens in a variety of colors and finishes including classic, fluorescent, metallic, neon, pastel, and glitter, this set has everything you need. The 7-inch pens are smooth flowing and are equipped with fine tips for detailed work. They are perfect for party invites, scrapbooking, coloring books, and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.