Pretend Play BBQ Grill Toy Set for Kids
- Mfr # 446269AGH
- Zoro # G501706972
product price:Â
$
38.75
/ea
Key Features
Weight
3.88
Height
27
Width
12.5
Length
10.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446269AGH
- Zoro #
- G501706972
- UPC #
- 194189587718
- Country of Origin
- China
- Weight
- 3.88
Dimensions
- Height
- 27
- Width
- 12.5
- Length
- 10.25
Description
Your little one will enjoy hours of pretend play fun with the BBQ Grill Playset by Toy Time! With interactive sounds and lights, as well as accessories like a variety of play food, a lighter, tongs, spatula, knife, silverware, cutting board, and serving plate included, your child will have everything they need for fun imaginative play!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.