Shop TOY TIME
See all product information
Create Account
Chinese Mahjong Game Set with 146 Tiles, Dice, and Ornate Storage Case for Adults, Kids
- Mfr # 554976SHB
- Zoro # G301715419
product price:Â
$
44.99
/ea
Key Features
Height
2
Length
10.5
Width
8.5
Weight
6.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554976SHB
- Zoro #
- G301715419
- UPC #
- 194189642714
- Country of Origin
- China
Dimensions
- Height
- 2
- Length
- 10.5
- Width
- 8.5
Details
- Weight
- 6.15
Description
The Chinese Mahjong Game Set is a tile-based game originating in China. It is a game of skill, strategy and calculation, involving a degree of chance. The tiles are durable and the game set includes a storage box so everything fits inside and the game can easily be played just about anywhere with a flat surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.