Shop TOY TIME
See all product information
Create Account
Plush Spring Rocking Horse Ride-On, Brown
- Mfr # 686026HYA
- Zoro # G101704927
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
39
Height
36
Weight
26.19
Width
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686026HYA
- Zoro #
- G101704927
- UPC #
- 194189585332
- Country of Origin
- Hong Kong
- Weight
- 26.19
Dimensions
- Length
- 39
- Height
- 36
- Width
- 25
Description
The Plush Ride-On Horse from Toy Time is a stuffed pony on a sturdy metal base with springs that will help children expel extra energy in the comfort of their own home. Kids aged 3 and up can hop into the saddle of this soft brown and white pony and ride as they pretend play as a cowboy, cowgirl, rancher, or a famous jockey. Designed for use on flat surfaces and under the supervision of an adult.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.