Shop TOY TIME
See all product information
Create Account
Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags
- Mfr # 157944UER
- Zoro # G001704898
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
19
Width
4.625
Length
37
Weight
32.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157944UER
- Zoro #
- G001704898
- UPC #
- 194189522887
- Country of Origin
- China
- Item
- Bean Bag Toss
- Weight
- 32.85
Dimensions
- Height
- 19
- Width
- 4.625
- Length
- 37
Description
The Cornhole Bean Bag Toss Game from Toy Time has a unique Coca Cola can design and shape that will add authentic charm to your backyard while playing this classic outdoor game. This set of boards feature a wooden construction, folding legs and a sturdy hinge and latch to connect the boards together for easy transport and storage. With eight 450g bean bags included, your family and friends will enjoy hours of tournament style fun while tailgating, at neighborhood BBQ's, family parties, at the beach, or in the driveway.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.