21863; Fresh Water Pump; Self-Priming; 5.5 GPM; 60 PSI; With Strainer/ Adapter Fitting
- Mfr # 21863
- Zoro # G514800445
product price:
$
287.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5-3/16 in
Type
Self-Priming
Width (In.)
5-3/4 in
With Pressure Switch
Yes
Pressure Rating (PSI)
60 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21863
- Zoro #
- G514800445
- UPC #
- 880268171243
- Country of Origin
- China
Dimensions
- Height (In.)
- 5-3/16 in
- Width (In.)
- 5-3/4 in
Details
- Type
- Self-Priming
- With Pressure Switch
- Yes
- Pressure Rating (PSI)
- 60 psi
- Flow Rate
- 5.5 Gallon Per Minute
- Outlet Port Type
- 1/2 in Male Threads
- With Thermal Overload Protection
- Yes
- Inlet Port Type
- 1/2 in Male Threads
- Pump Operation
- 12 V DC
Description
Self-Priming, 5.5 Gallon Per Minute, Shuts Off At 60 PSI, 8-1/2 Inch Length x 5-3/4 Inch Width x 5.16 Inch Height, 12 Volt DC, Run Dry Safe, Steel Mounting Base With Rubber Feet, With Thermal Overload Protection, With 50 Mesh Strainer/ Adapter Fitting
- •5.5 Gallon Per Minute
- •Self-Priming
- •Run-Dry Safe
- •Safe For Use With Propylene Glycol (RV Non-Toxic) Antifreeze
- •On Demand Operation
- •Variable Flow Technology
- •Built In Check Valve – Prevents Back Flow, Allows For City Water Connection
- •Current Draw: 8 To 15 Ampere
- •Carries CE, RoHs, FDA, IAPMO US And Canadian Certifications
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.