Shop TOY TIME
See all product information
Create Account
Deluxe Bingo Game Set with Shutter Cards
- Mfr # 340997HHS
- Zoro # G701704884
product price:Â
$
55.79
/ea
Key Features
Weight
5.65
Height
10
Length
10.5
Width
6.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340997HHS
- Zoro #
- G701704884
- UPC #
- 194189666079
- Country of Origin
- China
Dimensions
- Height
- 10
- Length
- 10.5
- Width
- 6.25
Details
- Weight
- 5.65
Description
The Deluxe Bingo Game Set from Toy Time has everything you need for an entertaining game night with family and friends. This set features a metal ball spinner with a wood handle, 75 numbered solid wood balls, and a wood master board for the caller. This bingo set also comes with 8 wooden shutter style bingo cards that don't require chips or daubers, for mess free fun with players of any age.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.