Whally Board Blue KP1005-00B

  • Mfr # KP1005-00B
  • Zoro # G604132975
product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP1005-00B
Zoro #
G604132975
UPC #
4713597006947
Country of Origin
China

Description

Rock, Balance, Stretch, and Play More fun than the average Whale Inspired by the shape of a jumping fish, the surface of the Whally Board is textured with waves and bubbles to provide children with tactile stimulations in their feet and enhance their imaginations. This balance board is ergonomically designed to allow children to sit in or stand on for a fun rocking game. The grooved waves designed on the back can prevent finger trapping issues. The 3D wavy base design not only offers children varied bumping fun while wobbling on Weplay Whally Board but also makes the balance activity more challenging than a basic board.

Features
  • Whally Board
Specifications
  • Color: Blue
  • Country of Origin: Taiwan
  • Suggested Ages: 1.5Y+
  • Anti Slip Strip Device: Rubber
  • Main board: PE
  • Dimension: 8" H x 24" W x 16" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews