Interactive Plush Puppy Toy, Battery Operated that Walks, Barks and Back Flips Stuffed Animal Robot

  • Mfr # 911088VKQ

  • Zoro # G501715585


product price:  $17.39
/ea

Key Features

Width
6.5
Weight
0.65
Length
4
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911088VKQ
Zoro #
G501715585
UPC #
194189588043
Country of Origin
China

Dimensions

Width
6.5
Length
4
Height
6.5

Details

Weight
0.65

Description

The Interactive Plush Puppy Toy by Toy Timewill provide your little one hours of fun as they play and care for their new cuddly companion. This adorable battery-operated dog can do it all- it can walk forward, move its mouth as it barks and does back flips. The puppy's soft synthetic fur provides a hypoallergenic friend for your child that is safe to snuggle, entertaining and makes little to no mess! This yapping, walking and somersaulting dog can play on any surface and makes a great gift too!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.