Shop TOY TIME
See all product information
Create Account
Wiggle Car Ride On Toy with No Batteries, Gears or Pedals, Boys/Girls, 3years and Up (Pink/Purple)
- Mfr # 893186GJX
- Zoro # G101715473
product price:Â
$
68.49
/ea
Key Features
Length
32
Weight
9.17
Width
13.5
Height
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893186GJX
- Zoro #
- G101715473
- UPC #
- 194189539052
- Country of Origin
- China
Dimensions
- Length
- 32
- Width
- 13.5
- Height
- 16
Details
- Weight
- 9.17
Description
The Ride on Wiggle Car is a great way to keep kids active and will surely become your child's preferred method of transportation! Wiggle Car is a safe, easy to operate, ride on toy that doesn't require gears, pedals or batteries for a smooth, quiet and fun activity for your child. Constructed of durable plastic, this Wiggle Car will provide miles of enjoyment for kids over three years old, simply twist, wiggle and go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.