Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls
- Mfr # 751275SPO
- Zoro # G801778211
product price:Â
$
16.45
/ea
Key Features
Length
4
Weight
1.2
Height
6
Width
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751275SPO
- Zoro #
- G801778211
- UPC #
- 194189643100
- Country of Origin
- China
- Weight
- 1.2
Dimensions
- Length
- 4
- Height
- 6
- Width
- 7
Description
Spark imagination, promote learning, and encourage outdoor activity with the Kid's Garden Tool Set by Toy Time With safe, rounded edges and sturdy wooden handles, this kit is great for kids to play pretend, and can even be used to help mom and dad in a real garden. This complete set helps encourage learning about plants, gardening, and nature, all while remaining fun and exciting for your future gardener!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.