Giant Outdoor Wooden Stacking Block Game
- Mfr # 320895PZW
- Zoro # G101704873
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
19.5
Weight
42.9
Length
16.5
Width
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320895PZW
- Zoro #
- G101704873
- UPC #
- 194189603036
- Country of Origin
- China
- Weight
- 42.9
Dimensions
- Height
- 19.5
- Length
- 16.5
- Width
- 10
Description
The Toy Time Giant Stacking Game is sure to be a hit at your next party, event, or backyard barbecue! With a carrying case conveniently included, you can easily bring this fun jumbo-sized lawn game along anywhere. Crafted from Pinewood, this 54-block set stacks up to over 4-feet tall. Adults and kids alike will enjoy hours of fun with this engaging stacking game!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.