Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys
- Mfr # 260484KNE
- Zoro # G401715371
product price:Â
$
41.59
/ea
Key Features
Height
18
Width
18
Length
55
Weight
3.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260484KNE
- Zoro #
- G401715371
- UPC #
- 194189642523
- Country of Origin
- China
Dimensions
- Height
- 18
- Width
- 18
- Length
- 55
Details
- Weight
- 3.83
Description
A place for your child to relax and play is a dream come true with this Kids Pop Up Tent, Cube, and Tunnel by Toy Time This charming playhouse easily folds for convenient storage and portability, so your child can create an exhilarating adventure in any room in the home or even in the backyard for outdoor play. The vibrant colors and 3 separate shapes make this a fantastic gift for endless hours of fun and laughter with your own little explorer or as a gift for a niece, nephew, grandchild, or little brother or sister!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.