Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Blue)
- Mfr # 218076CUX
- Zoro # G601704885
product price:Â
$
73.79
/ea
Key Features
Weight
15.56
Length
34.65
Width
15.35
Height
22.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218076CUX
- Zoro #
- G601704885
- UPC #
- 194189522740
- Country of Origin
- China
Dimensions
- Length
- 34.65
- Width
- 15.35
- Height
- 22.83
Details
- Weight
- 15.56
Description
The Ride-On Motorcycle from Toy Time has headlights that turn on, sound effects, colorful decals, a storage compartment and reverse gear, just like a real bike. This 6V battery powered trike is easy to ride, your child aged 2-5 years old can hop on, push the pedal and go. Kids up to 55-pounds can ride this electric bike constructed of hard plastic and carbon steel to expel their extra energy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.