Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music

  • Mfr # 484337RZB

  • Zoro # G801715452


product price: $17.79
/ea

Key Features

Height
2
Length
18
Width
6.5
Weight
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484337RZB
Zoro #
G801715452
UPC #
194189642462
Country of Origin
China

Dimensions

Height
2
Length
18
Width
6.5

Details

Weight
0.92

Description

Introduce your little ones to music with the Electronic Violin with Adjustable Strings and Bow by Toy TimeThis violin is just 18 inches long and features a lightweight plastic body and neck, durable plastic fingerboard and metal strings that can be adjusted and play notes when pressed so kids can pretend to play melodies and not just -in noise.-in The back of the violin features five push buttons that play music and sounds that your child can pretend to play along with the included bow. The scale of this toy violin is perfect for children who want to learn to play but aren't quite ready for a real instrument. Kids will love that it looks just like a real violin! Being able to learn musical sounds will lay the foundation for a lifetime of musical education for your little ones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.