Shop TOY TIME
See all product information
Create Account
Maverick 300 Dice Style 11.5g Poker Chip Set By Toy Time
- Mfr # 838963WZL
- Zoro # G101715572
product price:Â
$
32.55
/ea
Key Features
Weight
10.41
Width
8
Height
2.5
Length
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 838963WZL
- Zoro #
- G101715572
- UPC #
- 194189521743
- Country of Origin
- China
Dimensions
- Width
- 8
- Height
- 2.5
- Length
- 15
Details
- Weight
- 10.41
Description
These 300 Chips are 39 mm diameter casino sized chips and are 11.5 grams in weight. They are produced from a composite resin and an insert that gives them the weight feel of a heavy casino quality chip.The detail on these chips is great. The dice and stripes around the chip as well as the detail on the edge of the chip add to the great appearance. Your Chips will be protected in this aluminum case. It will provide the most protection for your investment. It is made of heavy duty, yet lightweight aluminum available in brilliant silver. The interior is black velour with space for 300 chips, 2 decks of cards, a dealer button and 2 blind buttons. The handles are securely riveted for long lasting use. This is the chip case that will last a lifetime. We have INCLUDED IN THIS SET 2 DECKS of CARDS, a professional dealer button and big and little blind buttons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.