Shop TOY TIME
See all product information
Create Account
Ride-On Classic Coupe Car- 6V Battery Powered Vehicle- AUX Input and Remote Control, Red
- Mfr # 961721SJV
- Zoro # G701704945
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Length
36
Weight
23.1
Height
15.5
Width
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961721SJV
- Zoro #
- G701704945
- UPC #
- 194189522924
- Country of Origin
- China
Dimensions
- Length
- 36
- Height
- 15.5
- Width
- 22
Details
- Weight
- 23.1
Description
The Ride-On Classic Coupe Car from Toy Time has headlights that turn on, sound effects, an auxiliary input for music and reverse gear, just like a real car. This 6V battery powered classic car is easy to drive, your child aged 2-6 years old can hop in, push the pedal and go. Kids up to 70-pounds can ride this electric vehicle constructed of safe hard plastic to expel their extra energy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.