Mini Arcade Air Hockey Tabletop Game Battery Operated for Kids and Adults (22-inch)
- Mfr # 403165AKS
- Zoro # G201715359
product price:Â
$
29.99
/ea
Key Features
Height
4
Width
22
Weight
5.46
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403165AKS
- Zoro #
- G201715359
- UPC #
- 194189633125
- Country of Origin
- China
Dimensions
- Height
- 4
- Width
- 22
- Length
- 12
Details
- Weight
- 5.46
Description
The perfect addition to your family game night could be the Mini, Arcade Air Hockey Table by Toy TimeThis exciting, table-top toy allows two players to enjoy the miniature version of an arcade favorite. This portable, wooden game can entertain in any room of your house or office, and its miniature size makes storing simple. The set includes two pucks, two paddles, and the miniature air hockey table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.