Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls, 3 years and Up Pink
- Mfr # 764868PLJ
- Zoro # G101715350
product price:Â
$
36.59
/ea
Key Features
Height
15.25
Width
12.5
Weight
7.88
Length
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 764868PLJ
- Zoro #
- G101715350
- UPC #
- 194189539014
- Country of Origin
- China
Dimensions
- Height
- 15.25
- Width
- 12.5
- Length
- 30
Details
- Weight
- 7.88
Description
The Zig Zag Ride On Car is a great way to keep kids active and will surely become your child's preferred method of transportation! The Zig Zag car is a safe, easy to operate, ride on toy that doesn't require gears, pedals or batteries for a smooth, quiet and fun activity for your child. Constructed of durable plastic, this ride on toy will provide miles of enjoyment for kids over three years old, simply twist, wiggle and go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.