Shop TOY TIME

Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids

  • Mfr # 845572MKT

  • Zoro # G601715621


product price:  $41.19
/ea

Key Features

Weight
13.8
Height
3
Length
13
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
845572MKT
Zoro #
G601715621
UPC #
194189640697
Country of Origin
China

Dimensions

Height
3
Length
13
Width
8.5

Details

Weight
13.8

Description

Try your luck at the fun French game of Petanque with the complete Toy TimeGame set. Similar to Bocce, this game which originated in France in 1907 requires both strategy and luck to toss the boules as close to the jack as possible! This lawn game kit features everything needed to play including 8 polished steel balls and a jack. The Toy TimeSet also includes a convenient carrying case, so you can play in your own yard or take on the go for some family-friendly fun! Whether you are playing outside and learning this fun French game, or you are hosting a family tournament, this set is sure to provide hours of entertainment!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.