Ride-On Motorcycle- 6V Battery Powered Pink Toy Trike- 3 Wheeled Motorized Bike
- Mfr # 514011GUH
- Zoro # G401704900
product price:Â
$
78.29
/ea
Key Features
Length
34.65
Weight
15.39
Height
22.83
Width
15.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 514011GUH
- Zoro #
- G401704900
- UPC #
- 194189522733
- Country of Origin
- China
- Weight
- 15.39
Dimensions
- Length
- 34.65
- Height
- 22.83
- Width
- 15.35
Description
The Ride-On Motorcycle from Toy Time has headlights that turn on, sound effects, colorful decals, a storage compartment and reverse gear, just like a real bike. This 6V battery powered trike is easy to ride, your child aged 2-5 years old can hop on, push the pedal and go. Kids up to 55-pounds can ride this electric bike constructed of hard plastic and carbon steel to expel their extra energy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.