Shop TOY TIME
See all product information
Create Account
Plush Rocking Horse - Ride-On Toy Unicorn
- Mfr # 490051AXV
- Zoro # G101704910
product price:Â
$
58.55
/ea
Key Features
Height
30
Length
28.5
Weight
5.85
Width
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490051AXV
- Zoro #
- G101704910
- UPC #
- 194189585325
- Country of Origin
- Hong Kong
Dimensions
- Height
- 30
- Length
- 28.5
- Width
- 11
Details
- Weight
- 5.85
Description
The Plush Rocker from Toy Time is a stuffed unicorn on a sturdy wood base that will help children expel extra energy in the comfort of their own home. Kids aged 3 and up can hop into the saddle of this soft white and pink unicorn and ride for fun imaginative play. Designed for use on flat surfaces and under the supervision of an adult.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.