Shop TOY TIME
See all product information
Create Account
Recreational Poker Set, 500 Chips and Case
- Mfr # 797092DOE
- Zoro # G101704897
product price:Â
$
59.99
/ea
Key Features
Length
22
Height
10
Width
4
Weight
16.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 797092DOE
- Zoro #
- G101704897
- UPC #
- 194189521040
- Country of Origin
- China
Dimensions
- Length
- 22
- Height
- 10
- Width
- 4
Details
- Weight
- 16.6
Description
The 500 Piece Recreational Poker Set and Case from Toy Time is loaded with everything you need for a Texas Hold 'em tournament, a late-night game of Blackjack, or a Las Vegas themed party! The aluminum carry case is lined in felt and is packed with 4 colors of blank gambling chips, 2 decks of standard size cards, 2 blind buttons (big and little) and a dealer token. Each of the 11.5-gram chips are carefully constructed of composite resin to look and feel like authentic casino style chip that will last for many friendly poker games to come!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.