Shop TOY TIME
See all product information
Create Account
Remote Control Excavator Bucket Truck
- Mfr # 343973GDT
- Zoro # G901704912
product price:Â
$
41.19
/ea
Key Features
Width
5.5
Length
16.5
Weight
2.75
Height
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343973GDT
- Zoro #
- G901704912
- UPC #
- 194189586292
- Country of Origin
- China
- Weight
- 2.75
Dimensions
- Width
- 5.5
- Length
- 16.5
- Height
- 7
Description
The Remote-Control Excavator from Toy Time is a fun and interactive construction site vehicle equipped with a fully functional claw style bucket that can scoop up sand or small toys. This bucket truck features 7 remote controlled movements - forward, reverse, right, left, arm up, arm down and rotates up to 180-degrees in any direction, a 4.8V rechargeable battery with charger, realistic sound effects and lights that will provide hours of entertainment for kids of all ages. This mobile toy excavator rolls on 2 tracks that can go through the sand outside or on the carpet at grandma's house so you can take it wherever you go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.