Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time
- Mfr # 501892ETM
- Zoro # G601715102
product price:Â
$
43.99
/ea
Key Features
Length
8.5
Width
8.5
Weight
5.29
Height
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501892ETM
- Zoro #
- G601715102
- UPC #
- 194189643940
- Country of Origin
- China
- Weight
- 5.29
Dimensions
- Length
- 8.5
- Width
- 8.5
- Height
- 9
Description
The Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time is easy to set-up, play and store, making fun just a toss away. This is the ultimate beach, poolside, backyard, or tailgating game that's perfect for kids and adults of all ages, and can be played with an adult twist by using adult libations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.