This item is Discontinued.

Toy Time Remote Control Standing Crane with 360-degree Rotating Construction Playset with Winch for Kids 990243UIF

Remote Control Standing Crane with 360-degree Rotating Construction Playset with Winch for Kids (Discontinued)

  • Mfr # 990243UIF
  • Zoro # G601778336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990243UIF
Zoro #
G601778336
UPC #
194189588753
Country of Origin
China

Dimensions

Length
19
Height
30
Width
11

Details

Weight
2.64

Description

The Remote-Control Standing Crane by Toy Time is a fun and interactive toy that your child will love for years to come! This construction playset features a 360-degree rotating square base, an operational winch with a hook that can move up and down and a detachable basket. Your little construction worker will be able to maneuver this 1:40 scale, freestanding crane on most surfaces with its stable base and it has working lights, just like the real thing!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.