Ride On 3 Wheel Mini Motorcycle Police Car, Battery Powered, Boys and Girls, 2-5 Year Old, BLue
- Mfr # 795892PBU
- Zoro # G801715322
product price:Â
$
94.65
/ea
Key Features
Width
17
Height
21
Length
31
Weight
17.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 795892PBU
- Zoro #
- G801715322
- UPC #
- 194189643902
- Country of Origin
- China
Dimensions
- Width
- 17
- Height
- 21
- Length
- 31
Details
- Weight
- 17.35
Description
3 Wheel Mini Motorcycle Trike by Toy Time is a safe, easy to operate, battery powered ride on toy that can be used on any hard, flat surface. Our cars are made from the most durable plastics allowing for an always smooth and enjoyable ride. 3 Wheel Mini Motorcycle by Toy Time is a terrific way to keep kids active and will surely become your child's preferred method of transportation!
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.