
Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers
Mfr # 856387ISN
Zoro # G401715074
product price: $31.25
/eaKey Features
Width
9.5
Height
16.5
Length
20
Weight
4.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
856387ISN
Zoro #
G401715074
UPC #
194189643827
Country of Origin
China
Dimensions
Width
9.5
Height
16.5
Length
20
Details
Weight
4.2
Description
Let your little one ride around the house in style with the Toy TimeToy Ride On Activity Car. The fun yellow car with colorful decals features interactive buttons to push, lights, and music and sounds to engage your little rider. It has a steering wheel and sits low to the ground, and doesn't require any charging or electrical wires for use, so it is easy to ride and safe for kids 12 months to 2 years old. The ride on can move forward, backward, left and right from your toddler using their feet to guide the car while sitting; or has a taller handle they can hold while walking and pushing from behind. The toy car is perfect to help strengthen little legs and muscles as your child is learning to walk and balance, and even features a storage compartment under the seat so they can bring their favorite toy or stuffed animal along for the ride!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.