
Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink)
Mfr # 328035OVA
Zoro # G801715261
product price: $44.19
/eaKey Features
Width
6.5
Height
13.5
Weight
4.8
Length
19.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
328035OVA
Zoro #
G801715261
UPC #
194189588098
Country of Origin
China
Dimensions
Width
6.5
Height
13.5
Length
19.5
Details
Weight
4.8
Description
Learning to walk just got more fun with the Lil' Rider No-Pedal Mini Trike. With a comfortable leather seat, easy grip handles and covered wheels, this tricycle is not only fun, but safe for your little one. The carefully designed bike is also crafted with 3 sturdy wheels to help ensure babies and young kids can balance on their way to becoming a walking pro!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.