Shop TOY TIME
See all product information
Create Account
Wooden Book Style Chess Board with Staunton Chessmen
- Mfr # 748600HCH
- Zoro # G501704985
product price:Â
$
32.29
/ea
Key Features
Width
11
Height
1
Length
11
Weight
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748600HCH
- Zoro #
- G501704985
- UPC #
- 194189632999
- Country of Origin
- United States
Dimensions
- Width
- 11
- Height
- 1
- Length
- 11
Details
- Weight
- 1.58
Description
Take your gaming to the next level with the royal game, the game of chess! This Toy TimeWooden Book Style Chess Board has been cleverly designed to fold like a book for convenient storage on your bookshelf. The Staunton pieces are excellently crafted from extravagant woods and feature a polished finish. All the pieces are easily stored inside the board for safe keeping.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.