Wiggle Car Ride On Toy with No Batteries, Gears or Pedals, Boys/Girls, 3years and Up (Purple)
- Mfr # 683476CHI
- Zoro # G301715426
product price:Â
$
51.99
/ea
Key Features
Weight
9.17
Height
16
Length
31
Width
11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683476CHI
- Zoro #
- G301715426
- UPC #
- 194189640734
- Country of Origin
- China
- Weight
- 9.17
Dimensions
- Height
- 16
- Length
- 31
- Width
- 11.5
Description
The Ride on Wiggle Car by Toy Time is a great way to keep kids active and will surely become your child's preferred method of transportation! Wiggle Car by Toy Time is a safe, easy to operate, ride on toy that doesn't require gears, pedals or batteries for a smooth, quiet and fun activity for your child. Constructed of durable plastic, this Wiggle Car will provide miles of enjoyment for kids over three years old, simply twist, wiggle and go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.